missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ U-Cap Sport Bump Cap - Short Brim

An innovative bump cap with a hard shell element and honeycomb structure to absorb shock, in addition to greatly reducing the risk of head injuries. Short brim design ensures a wider field of upward vision.

Brand:  Uvex™ 9794409

Additional Details : Weight : 0.20900kg

 View more versions of this product

Product Code. 17209231

  • 28.30€ / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Ideal for areas where helmets are not compulsory, but there is still a risk of head injuries
  • Innovative hard shell element in armadillo-design, honeycomb structure, and shock-absorbing elements
  • Reliable impact protection in accordance with EN 812
  • Short brim ensures a wider field of upward vision
Specifications

Specifications

Bump Cap
Reusable
9794 U-Cap Sport
Non-sterile
Armadillo-Style Hard Shell
Black
Short Brim
52 to 54 cm
EN 812:2012
Construction, Machine Operation, Masonry, Painting, and Tunnel Work
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers