missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Type N 13 Crimp Neck Vials
Seal the vials with fully assembled crimp closures with or without septum. Macherey-Nagel™ Type N 13 Crimp Vials are 2mL clear glass vials with a flat bottom. 100 vials/PP box. Closures, crimping tool, and racks not included (sold separately).
Brand: Macherey-Nagel™ 70203
This item is not returnable.
View return policy
Description
- Made from 1st hydrolytic class glass, with very good chemical resistance
- Available with flat bottom shape
- Packaged as 100 pieces in a polypropylene box
- For use in gas and liquid chromatography (GC/HPLC)
Specifications
Clear | |
Glass | |
Chromatography (GC and HPLC) | |
100 | |
Flat | |
35 mm | |
N13 |
13.75 mm | |
2 mL | |
Crimp | |
Polypropylene Box | |
Flat Bottom | |
100 Pk. |