missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon ST Extension Tubing
Brand: Ismatec™ SC0045T
Additional Details : Weight : 0.80000kg
Specifications
Transparent | |
Autoclavable | |
Tygon ST | |
Tubing | |
-50°C | |
Acids, Alkalies |
74°C | |
2.06 mm | |
1000 cm | |
For General Laboratory Applications | |
1 Each |