missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Trousers 7470-High vis Orange

Catalog Number 17205821
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men's trousers
  • Color: warning orange / dark blue
  • Material: 50% cotton, 50% polyester, 270 gsm
  • Regular fit, ergonomic cut, wedge insert in the crotch area, knees, attached waistband with elastic, Snap button closure made of plastic, fly with zipper, 2 back pockets, 2 side pockets with rounded engagement, leg pocket left with flap, ruler pocket
  • Patch knee pockets, knee pocket opening at the bottom with velcro
  • 2 reflective strips each on the trouser leg
  • Direct embroidery uvex on ruler pocket, direct embroidery pictogram warning on left leg
  • Standards: UV 801: UPF 80, EN ISO 20471 class 1 - OEKO-TEX™ Standard 100
  • Sizes: 23 to 32, 42 to 66, 90 to 110
  • Oversize surcharge: from size 56 or 106 + 10%
  • Care: washable at 60 ° C, not chlorine, not bleaching, Dryer 1 point, Iron 2 points
Size 29
Gender Men's
Color Orange
Closure Type Zipper; Press studs
Disposable No
Thickness 270 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'