missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Telescopic Electric Stand, ST-P 14/590+500

Use this stand with Polytron™ PT 2500 E, PT 4000 and PT 3100 D and PT 6100 D drives. Kinematica™ Telescopic Electric Stand, ST-P 14/590+500 features an ergonomic design and long lasting, robust construction. Includes electric driven stroke, plate and vessel holder.

Brand:  Kinematica™ 11040033

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11905099

  • 2370.00€ / Each
Estimated Shipment: 27-05-2024
to see stock.
Add to basket

Description

Description

  • Stand electronics are designed to operate in ambient temperatures of 5 to 40°C and were tested according to EN 60335-1 and UL 962.
  • Ergonomic height adjustment using two buttons
  • Telescopic lift with steel casing
  • Top price-to-performance ratio
  • Also available with vessel holder
  • Powerful integrated lift motor with steel casing
  • Long-lasting, robust construction
  • Excellent stability thanks to solid aluminum base plate
  • Includes non-slip mat
  • Stroke 500mm
Specifications

Specifications

Telescopic Electric Stand
500 mm
Designed to operate in ambient temperatures of 5 to 40°C
ST-P 14/590+500 with EU Power Cable
230 V
Stainless steel base plate
Polytron™ PT 2500 E, PT 4000 and PT 3100 D and PT 6100 D drives.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers