missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Sterile Needle
Brand: Terumo™ 1DN3013F
Additional Details : Weight : 0.20000kg
Description
- Needle gauge 30g
- Luer fitting
- Color green
- Stainless steel
- Diameter 0.3mm
- Weight 500g
Specifications
Green | |
0.3 mm | |
Ultra-sharp |
30 G | |
Needle | |
Sterile |