missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series C CO2 Incubator

BINDER™ Series C CO2 Incubator is free from contamination due to hot-air sterilization and reliable pH stability.

Brand:  BINDER™ 9040-0112

Additional Details : Weight : 95.00000kg

Product Code. 10574841

  • 6721.00€ / Each


Estimated Shipment date
from Supplier 01-04-2020
Add to basket

Description

Description

  • Temperature range: room temperature plus 7 °C to 50 °C
  • Humidity range: up to 95 % RH
  • Auto-sterilization with hot air at 180 °C
  • Humidification system with condensation protection
  • CO2 gas-mixing jet with Venturi effect
  • CO2 sensor with infrared technology
  • Display with 3-digit, 7-segment LEDs
  • Door hinged right or left
  • Tightly-sealed inner door made of tempered safety glass
  • Seamless, deep-drawn inner stainless steel chamber
  • 3 perforated stainless steel shelves
  • Units are stackable with stacking adapter
  • Troubleshooting system with visual and audible alarms
  • Zero-voltage alarm contact
Specifications

Specifications

Yes
0 to 20%
Stainless Steel
740 x 870 x 715 mm
95%
Right Hinged
50/60 Hz
3 std../8 max.
Stainless Steel
0 kw
10 A
168 L
560 x 600 x 500 mm
7° above ambient to 50°C
Stainless Steel
230 V, 50/60 Hz
0 to 20%
AND
230 V
96 kg
Videos
Documents