missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific SecurTainer™ I Tamper Evident Specimen Container
For collection, transport and storage of specimens
112.90€ - 149.00€
Specifications
| Cap Type | Tamper evident screw cap |
|---|---|
| Closure Color | Magenta |
| Closure Type | Ribbed |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
| 11596579 |
Simport™ Scientific
C575-20MA |
20mL |
112.90€ Pack of 500 |
|
11506589 |
Simport™ Scientific
C575-40MA |
40mL |
138.80€ Pack of 500 |
|
11526589 |
Simport™ Scientific
C575-90MA |
90mL |
149.00€ Pack of 400 |
|
11516589 |
Simport™ Scientific
C575-60MA |
60mL |
145.30€ Pack of 500 |
|
Description
- Shatter resistant polypropylene containers
- Latex free
- Closure made of polyethylene
- Incorporates unique tamper evident screw cap ensuring safe transport or storage situations
For transporting specimens
Specifications
| Tamper evident screw cap | |
| Ribbed | |
| Polypropylene |
| Magenta | |
| Non-sterile | |
| Polyethylene |