missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Short Thread Vial Kit
Fisherbrand™ Short Thread Vial Kit includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
Additional Details : Weight : 354.00000kg
Description
- 1.5 mL Short Thread
- Clear glass
- Wide opening
- Label
- Includes Assembled PP Short Thread Cap
- Center hole
- Silicone white/PTFE blue
- 55° shore A
- 1.0 mm slitted
Specifications
Blue | |
Clear | |
Hydrolytic Glass (Class I) | |
Non-sterile | |
1.5 mL | |
Yes | |
100 | |
Fisherbrand | |
Autoclavable | |
32 mm | |
Compliance | |
No | |
Yes |
White/Blue | |
9 mm | |
Yes | |
Yes | |
Silicone/PTFE | |
Vial and Closure | |
55° | |
Polypropylene | |
Screw Cap, ACVS | |
1 mm | |
Unassembled Short Thread Screw Vial Convenience Kit | |
9 mm | |
Chromatography Autosampler |