missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Shirt 7434-Dazzling Blue

Catalog Number 17206601
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

  • Color: navy
  • Material: 60% lyocell (TENCEL™), 40% polyester, ca. 180 g/m²
  • T-Shirt made from a high-functional and lightweight knitted fabric with a timeless design.
  • Sporty fit, round neck with contrasting piping, very elastic and light weight fabric for excellent wearing comfort, easy-care
  • The TENCEL™-fibre reduces the growth of micro-organisms and the development of odour on a natural way
  • Oeko-Tex Standard 100
  • Sizes: XS - 3XL
  • Care instructions: 60°C gently washable, chlorinate impossible, tumble dryer: 1 point, ironing: 1 point, dry cleaning: impossible
Size Medium
Gender Men's
Color Blue
Disposable No
Thickness 160 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'