Learn More
Thermo Scientific™ Remote Alarms for Ultra-Low Temperature Freezers
Increase sample security by using these remote alarms for ultra-low temperature freezers—designed for areas where an alarm may not be readily heard.
Brand: Thermo Scientific™ 5612-1A
Additional Details : Weight : 1.50000kg
Description
Increase sample security by using Thermo Scientific™ Remote Alarms for Ultra-Low Temperature Freezers — designed for areas where an alarm may not be readily heard.
Features:- Lightweight units attach to a wall or cabinet
- Operate on line voltage
- Switch to a battery backup if a power failure occurs
- Can be connected easily to a temperature/power monitor and remote alarm contacts
- Complete with audible alarm silence switch and alarm ringback features
- Alarm can be temporarily defeated, but system rings back as a reminder to reset when normal conditions are restored
- Audible and visual signal to indicate alarm condition on monitored equipment
Specifications
Remote Alarm with Audible and Visual Signal | |
Ultra-Low Temperature Freezers | |
120 V | |
60 Hz |
Ultra-Low Freezer Remote Alarm | |
Alarm | |
120 V 60 Hz |