missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 1064 Shoes
Antistatic shoe includes PU-sole with high slip resistance.
93.10€
Specifications
Color | Black |
---|---|
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15676847
|
Abeba™
1064/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15686847
|
Abeba™
1064/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15696847
|
Abeba™
1064/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15606857
|
Abeba™
1064/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15616857
|
Abeba™
1064/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15626857
|
Abeba™
1064/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15636857
|
Abeba™
1064/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
Description
- Smooth leather
- Black/white
- Slip resistance PU outsole sole
- Integrated Reflexor™ massage footbed
- Antistatic
- Heel strap non-foldable, adjustable
- Lining microfiber, respiration absorbing
- Instep area with elastic band
- Hand-sewn seam
Specifications
Black | |
Leather | |
Polyurethane |
Microfiber | |
Slip-resistant | |
1064 |