missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Reusable Glass Tubes with Rubber-Lined Phenolic Caps
Deep-form phenolic caps facilitate handling and sealing after autoclaving
POA
Specifications
Closure Color | Black |
---|---|
Closure Material | Phenolic |
Design Type | Threaded |
Material | Borosilicate Glass |
Shape | Round Bottom |
Description
Deep-form phenolic caps facilitate handling and sealing after autoclaving
Furnished with deep-form phenolic caps to facilitate handling and sealing after autoclaving. Caps are fabricated from a special formula resistant to the effects of temperature and steam in autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.
For phenolic caps, see Cat. No. 9999.
Specifications
Black | |
Threaded | |
Round Bottom | |
No | |
Rubber |
Phenolic | |
Borosilicate Glass | |
Non-sterile | |
Marking Spot |