missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVC Wide Mouth Containers
2.37 EUR valid until 2024-12-31
Use promo code "21983" to get your promotional price.
Use promo code "21983" to get your promotional price.
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
500 mL
750 mL
1000 mL
2000 mL
Description
- Polypropylene black screw lid with polyethylene seal
- Suitable for liquid, powder or granules, capsules, dyes
- Use for transport of samples and specimens
- Square shape optimizes storage space
Specifications
Capacity (Metric) | 200 mL |
Color | Transparent |
Dimensions (L x W x H) | 59 x 59 x 91 mm |
Diameter (Metric) Inner Neck | 41 mm |
Material | PVC |
Length (Metric) | 59mm |
Width (Metric) | 59mm |
Closure Color | Black |
Closure Liner | Polyethylene |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'