missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts

Use these high temperature spare parts for tubing diameters under 3mm, not exposed to the medium. Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts Consist of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring.

Brand:  Bohlender™ D640-62

Additional Details : Weight : 0.08100kg

 View more versions of this product

Product Code. 10033491

  • 17.32€ / Each


In stock, ready to ship: 1
Add to basket

Description

Description

  • Good chemical resistance
  • Suitable for temperatures from -50 to +250°C
Specifications

Specifications

FDA Conform
10 bar
Replacement HT Internal Spare Parts
-50°C
GL 25
250°C
PPS, PTFE
For 8mm tubing O.D.
1 Each
v-ring (PPS), tapered ring and a sealing ring (both PTFE), o-ring
Videos
SDS
Documents