missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Polystyrene Culture Tubes

Use these tubes in bacteriology, RIA, coagulation and other routine laboratory procedures. Simport™ Polystyrene Culture Tubes accept most common acids, solvents and alkalis at room temperature.

68.85€ - 94.55€

Specifications

Material Polystyrene
For Use With Ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures
Product Type Culture Test Tube
Packaging 1000Pack
View More Specs

Products 5
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11641400 View Documents Simport™
T400-4
Natural 94.55€
Pack of 1000 View alternative products
Save Up to 
»
Estimated Shipment
11-03-2020
Add to basket
 
11681390 View accessory products View Documents Simport™
T400-3B
Blue 68.85€
Pack of 1000 View alternative products
Save Up to 
»
Estimated Shipment
06-03-2020
Add to basket
 
11601400 View accessory products View Documents Simport™
T400-3G
Green 69.00€
Pack of 1000 View alternative products
Save Up to 
»
Estimated Shipment
11-03-2020
Add to basket
 
11611400 View accessory products View Documents Simport™
T400-3O
Orange 68.85€
Pack of 1000 View alternative products
Save Up to 
»
Estimated Shipment
11-03-2020
Add to basket
 
11631400 View accessory products View Documents Simport™
T400-3Y
Yellow 68.85€
Pack of 1000 View alternative products
Save Up to 
»
Estimated Shipment
11-03-2020
Add to basket
 
Description

Description

  • Disposable, non-sterile tubes
  • Contain no mold release agents that could cause errors and interferences in RIA tests
  • Precision molding with virgin thermoplastics ensures tubes are uniform in size and shape
  • Chemically clean and ready to use
  • Polypropylene tubes are translucent and will withstand over 3000g during centrifugation
  • Almost unbreakable and can be sterilized at 120° C
  • Polystyrene tubes are transparent and will withstand centrifugation speeds up to 1400g
  • Clear plastic guarantees no danger of glass activation during testing
  • Polystyrene will tolerate aqueous solutions, mild bases and weak acids, but not organic solvents, aromatic or chlorinated hydrocarbons and cannot be autoclaved
Specifications

Specifications

Polystyrene
Ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures
Culture Test Tube
1000Pack