missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Polystyrene Culture Tubes

Use these tubes in bacteriology, RIA, coagulation and other routine laboratory procedures. Simport™ Polystyrene Culture Tubes accept most common acids, solvents and alkalis at room temperature.

Brand:  Simport™ T400-3G

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11601400

  • 69.00€ / Pack of 1000


Estimated Shipment
30-04-2020
Add to basket

Description

Description

  • Disposable, non-sterile tubes
  • Contain no mold release agents that could cause errors and interferences in RIA tests
  • Precision molding with virgin thermoplastics ensures tubes are uniform in size and shape
  • Chemically clean and ready to use
  • Polypropylene tubes are translucent and will withstand over 3000g during centrifugation
  • Almost unbreakable and can be sterilized at 120° C
  • Polystyrene tubes are transparent and will withstand centrifugation speeds up to 1400g
  • Clear plastic guarantees no danger of glass activation during testing
  • Polystyrene will tolerate aqueous solutions, mild bases and weak acids, but not organic solvents, aromatic or chlorinated hydrocarbons and cannot be autoclaved
Specifications

Specifications

Green
Ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures
1000Pack
Polystyrene
12mm
1000Pack
5mL
Culture Test Tube
Videos
Documents
View accessory products