missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Polo Shirt 7401-Chili

Catalog Number 17206491
Click to view available options
Size:
X-Small
Small
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

  • Polo shirt - uvex suxxeed
  • Color: chilli
  • Material: 60% Lyocell (Tencel), 40% polyester, 220 gsm
  • Polo shirt made of highly functional and light knitwear with a timeless design.
  • Sporty fit, 2 button placket, Polo collar, excellent comfort, easy to clean
  • The TENCEL™ fiber naturally reduces the growth of microorganisms and the development of odors
  • Oeko Tex Standard 100
  • Sizes: XS to 6XL
  • Oversize surcharge: from size XXL + 10%
  • Care: washable at 60 ° C, not chlorine, not bleaching, Dryer 1 point Iron 2 points
Size 5X-Large
Gender Men's
Color Orange
Closure Type Buttons
Disposable No
Thickness 220 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'