missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Perfect Poly™ Finger Gloves
Click to view available options
Size:
6
7
8
Description
- White, non-pilling polyamide knitted glove suitable for precision work.
- Suitable for handling fine products in a dry environment.
- Excellent abrasion and tear resistance.
- Silicone-free and suitable for painting environments.
- White polyurethane coating on fingertips for good grip.
- Tight knit provides comfort, support, dexterity, touch and limits dirt penetration.
- Ventilated back and palm optimize breathability.
- Elastic wrist.
- White color enhances the glove's hygiene and cleanliness.
Specifications
Certifications/Compliance | CE CATEGORY I Minor risks, EN 420-2003 Basic standard, EC Category PPE 1, EC Certificate Number Autocertification |
Classification | Dexterity: 5 |
Coated Area | Fingers |
Description | Gauge 15 |
Coating Material | Polyurethane |
Color | White |
Material | Polyurethane, Polyamide |
Product Type | Gloves |
Size | 6 |
For Use With (Application) | Automotive, Aviation and Utility industries |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'