missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Objective Achromat S
Benefit from the long experience of Zeiss in building world class optics to find the objectives dedicated for your application
420.82€ - 907.36€
Specifications
Type | Objective Achromat S |
---|---|
For Use With (Equipment) | Zeiss Microscopes |
Quantity | 1 Ea. |
Product Code | Brand | Magnification Power | Focus Distance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Focus Distance | Price | Quantity & Availability | ||||
13562330
|
Zeiss™
4352149901 |
3X | 236 mm |
496.00€
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
13459166
|
Zeiss™
435214-9901-000 |
3X | 236 mm |
435.00€
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11875123
|
Zeiss™
4352169901 |
0.63X | 107 mm |
420.82€
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11885123
|
Zeiss™
4352289901 |
1.5X | 28 mm |
907.36€
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
Compatible Microscopes:- SteREO Discovery.V12
- SteREO Discovery.V20
- SteREO Discovery.V8
Specifications
Objective Achromat S | |
Zeiss Microscopes | |
1 Ea. |