Learn More
Masterflex™ Norprene A-60-G Tubing
Use this tubing for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance. Saint Gobain Performance Plastics™ Norprene A-60-G Tubing is nonconductive, heat-sealable, nonaging and nonoxidizing, with superior acid and alkali resistance.
Brand: Masterflex™ R6016-33
Additional Details : Weight : 0.80000kg
Description
- Opaque, black tubing
- Manufactured according to GMP
- Best choice for vacuum/pressure applications
- Offers longest pump tubing life
- Heat, ambient ozone resistant
- Good resistance to acids/alkalies
- Black color hides dirt and dust
- High dielectric constant
- Sterilize by autoclave
Specifications
Black | |
61 (Shore A) | |
00.55 bar at 23°C/0.31 bar at 82°C | |
12.7 mm | |
17.5 mm | |
2.4 mm | |
General industrial application | |
1 Pack |
Flexible | |
135°C | |
254 mm Hg at 82°C | |
Norprene | |
15 m | |
Peristaltic Pump | |
-60°C |