missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nonwoven Cleanroom Wipes

Fisherbrand™ Nonwoven Cleanroom Wipes are tough, abrasion resistant, absorbent, and virtually free of particle generation.

Brand:  Fisherbrand™

Additional Details : Weight : 1.45000kg

 View more versions of this product

Product Code. 16398307

  • 28.50€ / Pack of 300


In stock, ready to ship: 54
Add to basket

Description

Description

  • Made from a hydroentangled non-woven material composed of 45% polyester and 55% cellulose
  • Manufactured in a cleanroom environment and cleanroom packaged
  • Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • Provide lot-to-lot traceability
Specifications

Specifications

ISO Class 5-6 (100-1000) Cleanroom Wipe, USP 797 and USP 800 wipe requirements
9 x 9 in. (22.86 x 22.86 cm)
22.86 cm
Cleanroom Wipes
22.86 cm
White
Laboratory and cleanroom
Polyester/Cellulose Blend
300 Wipes/Bag, 12 Bags/Case
Non-sterile
Videos
Documents