missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Navigator Portable Balance

Designed for a wide range of industrial, food and laboratory weighing applications. Ohaus™ Navigator NV Balances feature ultra-fast response time and superior overload protection.

Brand:  Ohaus™ 83032034

Additional Details : Weight : 2.30000kg

 View more versions of this product

Product Code. 11979886

  • 240.00€ / Each


Estimated Shipment
06-08-2019
Add to basket

Description

Description

Touchless sensors control the tare, zero, print, function and display backlight minimising cross contamination. A polished stainless steel pan, corrosion free plastic housing and spill resistant pan sub assembly is easy to clean and the optional full body in use cover wraps over and around the housing and keypad to guard against spills, dust and contamination. An optional internal rechargeable lead acid battery can operate LCD versions up to 100 hours (or over twelve 8 hour days) of normal use on a full charge. The rechargeable battery also helps minimise battery replacement and maintenance costs.
  • Designed with two touchless sensors
  • Accurately stabilises in less than one second to provide fast and accurate weighing results
  • Superior overload protection
  • LCD or LED display options
  • Electrical supply 12V d. c. , 0.42A a. c. adapter (included), 100-240V, 0.25A, 50/60Hz Multi-purpose, touch free portable balance for use in a wide range of use in industrial, food and laboratory weighing applications.
Specifications

Specifications

3.2 kg
0.25 A
OIML F2 or ASTM Class 4
174mm
70mm
Auto shut off, integral weigh below hook and shipp
Front-mounted level bubble with illumination / adj
1g
ABS housing
100 to 240V
1.5kg
230mm
12VDC 0.42A AC adapter (included), 100 to 240V 0.2
LCD, 6-digit 7-segment with white LED backlight
Portable Balance
RS-232, USB or Ethernet Interface
250mm
1 g
50 to 60Hz
IP43
±1g
NVT3200M
0 to 40°C
Gram, Kilogram
240mm
Laboratory and research, industry and manufacturin
250 x 240 x 70mm
Videos
Documents