missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes

Improve rotor fit and performance using Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes, featuring uniform wall thickness and diameter.

Brand:  Thermo Scientific™ 3110-0500

Additional Details : Weight : 2.43000kg

 View more versions of this product

Product Code. 11754779

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

Alert:

Tubes must be filled to at least 80% capacity for proper function.


Description

Description

Features
  • Round bottoms that fit high-speed rotors in refrigerated or nonrefrigerated centrifuges
  • Molding technique for uniform wall thickness and increased strength
  • Uniform diameter (no taper) for better rotor fit and force tolerance
  • 50 and 100mL sizes available lipped for easier retrieval from rotor cavities
  • Economical choice—may also be used as test tubes
  • Longer lasting than polycarbonate tubes under conditions of repeated autoclaving

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series)

Specifications

Specifications

Yes
28.5mm
102.4mm
Non-sterile
50mL
100
No
Round
None
50,000 x g
102.4mm
Polypropylene Copolymer
10
Videos
Documents

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.