missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ Molybdenum Stainless Steel Beaker
Click to view available options
Capacity (Metric):
100 mL
250 mL
5000 mL
Includes:
Handle, Spout
Pouring Rim
Spout
Description
- Stainless steel Molybdenum construction
- High chemical resistance
- Available in a variety of sizes
Specifications
Diameter (Metric) Outer | 50mm |
Capacity (Metric) | 100 mL |
Material | Stainless Steel (Molybdenum) |
Finish | Pouring Rim |
Height (Metric) | 60mm |
Includes | Pouring Rim |
Type | Beaker |
Certifications/Compliance | AISI 316 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'