Learn More
Macherey-Nagel™ MN 617 we Grade Filter Papers, Folded
Suited for general filtration applications. Macherey-Nagel™ MN 617 we Grade Filter Papers, Folded are smooth, extra soft filter papers for fast filtration of coarse precipitates. The average ash content is about 0.1%, the amount of α-cellulose is about 95%.
Brand: Macherey-Nagel™ 535018
Description
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
Specifications
| 85 g/m2 | |
| Folded | |
| ≥15 to 25μm | |
| Qualitative analysis, for coarse precipitates | |
| 100 Pack | |
| Filter Paper |
| Extra soft, Smooth | |
| Cellulose | |
| 5sec. | |
| MN 617 we | |
| 0.22 mm | |
| 18.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.