missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ MN 1640 de Grade Ashless Filter Papers, Round

Wet strengthened for high mechanical strength, which is ideal when removing residue from the filter. Macherey-Nagel™ MN 1640 de Grade Ashless Filter Papers, Round are smooth filter papers with very slow filtration of very fine particulates for use in quantitative and gravimetric applications.

Brand:  Macherey-Nagel™ 227012

Product Code. 10024300

  • 40.90€ / Pack of 100
Estimated Shipment: 11-08-2026
Add to basket
This item is not returnable. View return policy

Description

Description

High quality ashless MN filter papers are manufactured from refined pulp and linters with a high level of α-cellulose (about 95%). Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.

  • Ash content: <0.01%
  • For very-slow-speed filtration of very fine particulates (particle retention: 0-2μm +)
  • General applications: quantitative routine procedures, analytical gravimetric applications, applications where residue is removed from the filter (e.g. with a spatula or jet of water)
  • Additional applications: filtration of alkaline (base) solutions, pressure filtration, vacuum filtration
Specifications

Specifications

100 g/m2
Round
≥0 to 2μm
Filtration of fine particulates, esp. when removing residue from filter (e.g. with a spatula or water jet)
100 Pack
Ashless Filter Paper
Wet-strengthened, Smooth
Cellulose
195sec.
MN 1640 de
0.2 mm
12.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.