missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Glass Cover for Vacuum Filtration
47 mm, For use with Millipore MilliSolve Kit
Brand: Merck XX1614701
236.86 EUR valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Additional Details : Weight : 0.55860kg
Description
Millipore Glass Vacuum Filtration Accessory ProductGlass cover, 47 mm, For use with Millipore MilliSolve KitThese accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration. This item is an accessory part for the Millipore MilliSolve Kit.Specifications
Not Autoclavable | |
Borosilicate Glass | |
Laboratory Filter Holders or Cyclones |
Millipore MilliSolve kit | |
Non-sterile |