missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Seven2Go™ Pro Portable Conductivity Meters: S7
Ideal for mobile applications in the laboratory, at-line, and outdoors
880.00€ - 1285.00€
Specifications
| Range (Conductivity) | 0.01µS/cm to 1000mS/cm |
|---|---|
| Resolution (Conductivity) | 0.01 |
| Accuracy (Conductivity) | ±0.5% |
| Range (Salinity) | 0.00 to 42 psu |
| Resolution (Salinity) | 0.01 to 0.1 |
| Product Code | Brand | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
| 15315083 |
Mettler Toledo™
30207961 |
S7 Conductivity Meter | Not Applicable |
880.00€ Each |
|
15325083 |
Mettler Toledo™
30207962 |
S7 Conductivity Meter: Standard Kit | Ideally suited for aqueous samples with mid- to high conductivity. |
1165.00€ Each |
|
15335083 |
Mettler Toledo™
30207963 |
S7 Conductivity Meter: Field Kit | For aqueous samples with mid- to high conductivity; ideal for measurements on the go. |
1210.00€ Each |
|
15345083 |
Mettler Toledo™
30207873 |
S7 Conductivity Meter: USP/EP Kit | Ultra-pure water and low conductivity samples. |
1285.00€ Each |
|
Description
The Seven2Go portable meters are simple, reliable and are engineered to provide users with fast quality data, one-handed operation and durability.- New intuitive menu guarantees out-of-the-box operation for anyone
- T-Pad provides comfort and improves the speed with which you move through menus
- Smart button arrangement for faster navigation
- Automatically recognizes InLab ISM™ (Intelligent Sensor Management) sensor and stores sensor ID, serial number, and last calibration data, thereby reducing chances of error
- IP67 protection and drop test resistance make these meters weatherproof (withstand harsh and demanding environments)
- Supports 12 languages and offers a user interface that uses complete words and sentences
- Lack of cryptic expressions simplify operation and reduces strain on the user
- Sunlight-proof: direct sunlight enhances screen's contrast and guarantees an excellent readability even under bright and sunny conditions
- StatusLight™, an easy to understand traffic light helps to check if your meter is ready or not
- 1-Point calibration
- Graphic LCD display
- Ability to perform automatic, manual and time-dependent endpoint recording
- Perform serial measurements in user-defined time interval
- Acoustic and visual endpoint signal
- Other features include: Time and date option, three user levels (Routine, Expert, Outdoor), Calibration reminder, Sensor ID, SN, Sample ID, User ID, User-defined alarm limits, PIN protection
- Includes three predefined conductivity standards
- User-defined conductivity standards
- Manual cell constant entry
- Automatic/Manual temperature compensation
- Linear, non-linear and pure water temperature correction mode
Specifications:
- Conductivity Measuring Range: 0.01µS/cm to 500mS/cm
- Conductivity Resolution: 0.01 to 1 (auto-range)
- Conductivity Accuracy: ±0.5%
- TDS Measuring Range: 0.01mg/L to 300g/L
- TDS Resolution: 0.01 to 1
- TDS Accuracy: ±0.5%
- Specific Resistance Measuring Range: 0.00 to 100.0MOhmcm
- Specific Resistance Resolution: 0.01 to 1
- Specific Resistance Accuracy: ±0.5%
- Salinity Measuring Range: 0.00 to 42 psu
- Salinity Resolution: 0.01 to 1
- Salinity Accuracy: ±0.5%
- Conductivity Ash Measuring Range: 0.00 to 2022%
- Conductivity Ash Resolution: 0.01, 0.1, 1% (auto-range)
- Conductivity Ash Accuracy: 0.50%
- Temperature Measuring Range: -5° to +105°C
- Temperature Resolution: 0.1
- Temperature Accuracy: ±0.2
- Communication Interfaces: Micro-USB (USB Device)
- Memory Size: 2000 (GLP conform)
- Sensor Inputs: LTW 7-pin
- Power supply: four 1.5V AA or 1.3V NiMH acc.
- Operating hours: 200 to 250 hours
- Dimensions: 222 x 70 x 35mm
- Weight: 290g
Kits Available:
- Cat. No. 01-913-977, S7-Meter: Instrument, LabX direct pH, USB cable, electrode clip, base accessory, operating instructions, quick guide, test report, declaration of conformity and batteries
- Cat. No. 01-913-978, S7-Standard kit: Instrument, LabX direct pH, USB cable, electrode clip, base accessory, InLab 738-ISM, sachets of conductivity standard (1413μS/cm and 12.88mS/cm), operating instructions, quick guide, test report, declaration of conformity and batteries
- Cat. No. 01-913-979, S7-Field kit: Instrument, LabX direct pH, USB cable, electrode clip, base accessory, InLab 738-ISM, sachets of conductivity standard (1413μS/cm and 12.88mS/cm), bottles for calibration, uGo™ carrying case, operating instructions, quick guide, test report, declaration of conformity and batteries
- Cat. No. 01-913-980, S7-USP/EP kit: Instrument, LabX direct pH, USB cable, electrode clip, base accessory, InLab 742-ISM, sachets of conductivity standard (1413μS/cm and 12.88mS/cm), bottles for calibration, uGo carrying case, operating instructions, quick guide, test report, declaration of conformity and batteries
Applications:
- S7-Standard kit: Ideally suited for aqueous samples with mid- to high conductivity.
- S7-Field kit: For aqueous samples with mid- to high conductivity; ideal for measurements on the go.
- S7-USP/EP kit: Ultra-pure water and low conductivity samples.
Certifications
ISO 9001, ISO 14001
Specifications
| 0.01µS/cm to 1000mS/cm | |
| ±0.5% | |
| 0.01 to 0.1 | |
| 0.01mg/L to 600g/L | |
| ±0.5% | |
| 0.1 | |
| 0.00 to 100.0MOhmcm | |
| Seven2Go S7 | |
| ISO 9001, ISO 14001 | |
| Color Graphic Display | |
| LTW 7-pin (sensor) | |
| 200 to 250 hours | |
| 290g |
| 0.01 | |
| 0.00 to 42 psu | |
| ±0.5% | |
| 0.01 to 1 | |
| -5° to +105°C | |
| ±0.1 | |
| Automatic/Manual | |
| IP67 | |
| One | |
| Manual entry | |
| Four 1.5V AA or 1.3V NiMH acc. | |
| 222 x 70 x 35mm |