missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Seven2Go™ Portable DO Meter: S4

Ideal for mobile applications in the laboratory, at-line, and outdoors

580.00€ - 1045.00€

Specifications

Range (Polarographic DO) 0.01 to 99.99mg/L (ppm)
Accuracy (Polarographic DO) ±0.2mg/L in range 0 to 15mg/L; ±10% in range 15 to 60mg/L
Resolution (Polarographic DO) 0.01
Pressure Range 500 to 1100mbar
Pressure Resolution 1
View More Specs

Products 3
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
15385073 View Documents Mettler Toledo™
30207958
Seven2Go S4 DO Meter 580.00€
Each View alternative products
Save Up to 
»
Estimated Shipment
14-01-2020
Add to basket
 
15395073 View Documents Mettler Toledo™
30207959
Seven2Go S4 DO Meter: Standard Kit 985.00€
Each View alternative products
Save Up to 
»
Estimated Shipment
14-01-2020
Add to basket
 
15305083 View Documents Mettler Toledo™
30207960
Seven2Go S4 DO Meter: Field Kit 1045.00€
Each View alternative products
Save Up to 
»
Estimated Shipment
14-01-2020
Add to basket
 
Description

Description

The Seven2Go portable meters are simple, reliable and are engineered to provide users with fast quality data, one-handed operation and durability.

  • New intuitive menu guarantees out-of-the-box operation for anyone
  • T-Pad provides comfort and improves the speed with which you move through menus
  • Smart button arrangement for faster navigation
  • Automatically recognizes InLab ISM™ (Intelligent Sensor Management) sensor and stores sensor ID, serial number, and last calibration data, thereby reducing chances of error
  • IP67 protection and drop test resistance make these meters weatherproof (withstand harsh and demanding environments)
  • 2-Point calibration
  • Two predefined oxygen standards
  • Segmented LCD display
  • Ability to perform manual and time-dependent endpoint recording
  • Perform serial measurements in user-defined time interval
  • Visual endpoint signal
  • Automatic/Manual temperature capture
  • Automatic/Manual pressure compensation
  • Ability to store calibration data


Specifications:
  • DO Measuring Range: 0.01 to 99.99mg/L (ppm)
  • DO Resolution: 0.01
  • DO Accuracy (with sensor): ±0.2mg/L in range 0 to 15mg/L; ±10% in range 15 to 60mg/L
  • DO Measuring Units: mg/L, ppm
  • DO Saturation Measuring Range: 0.1 to 600.0%
  • DO Saturation Resolution: 0.1
  • DO Saturation Accuracy (with sensor): ±10%
  • Pressure Measuring Range: 500 to 1100mbar
  • Pressure Resolution: 1
  • Pressure Accuracy: ±2%
  • Choice of Pressure Units: mbar, hPa, mmHg, Atm
  • Temperature Measuring Range: 0° to 60°C
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: ±0.2°C
  • ISM: Light version
  • Memory size: 200
  • Sensor Inputs: BNC (1012 Ohm)/RCA (cinch)
  • Power Supply: Four 1.5V AA or 1.3 V NiMH acc.
  • Operating Hours: 250 to 400 hours
  • Dimensions: 222 x 70 x 35mm
  • Weight: 270g


Kits Available:
Cat. No. 01-913-974, S4-Meter: Meter, electrode clip, operating instructions, quick guide, test report, declaration of conformity and batteries.
Cat. No. 01-913-975, S4-Standard kit: Meter, electrode clip, InLab 605-ISM, zero oxygen tablets, operating instructions, quick guide, test report, declaration of conformity and batteries.
Cat. No. 01-913-976, S4-Field kit: Meter, electrode clip, InLab 605-ISM, zero oxygen tablets, bottles for calibration, uGo™ carrying case, operating instructions, quick guide, test report, declaration of conformity and batteries.


Applications
Polarographic dissolved oxygen determination.

Certifications

ISO 9001, ISO 14001

Specifications

Specifications

0.01 to 99.99mg/L (ppm)
0.01
1
0.1°C
ISO 9001, ISO 14001
LCD
BNC (1012 Ohm)/RCA (cinch) (sensor)
250 to 400 hours
270g
±0.2mg/L in range 0 to 15mg/L; ±10% in range 15 to 60mg/L
500 to 1100mbar
0° to 60°C
±0.2°C
IP67
200 (memory)
Four 1.5V AA or 1.3 V NiMH acc.
222 x 70 x 35mm