missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men's Trousers 7476-Graphite

Catalog Number 17205961
Click to view available options
Size:
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men's trousers uvex suxxeed multifunction
  • Color: graphit
  • Material: 49% PRAN-FR, 42% cotton, 5% para-aramid, 3% polyamide, 1% carbon, about 300 g / m²
  • Ergonomic cut, 2 leg pockets with flap and concealed Velcro fastener, left leg pocket with inner cell phone pocket and bellows, ruler pocket, on the back trouser leg with uvex direct embroidery on the bottom
  • Knee pockets, two side pockets, elastic waistband on the back, five belt loops, back pockets, both sides
  • Flap and reinforcement, waistband button concealed
  • Standards: - EN ISO 11611 - EN ISO 11612 - EN 1149-5 - EN 13034 Type 6 - IEC 61482-1-2
  • Sizes: 23-32, 42-66, 90-110
  • Oversize surcharge: from size 56 or 106 + 10%
  • Care: 60 ° C washing, not bleaching Dryer: 1 point, Ironing: 1 point, Cleaning with perchlorethylene
Size 52
Gender Men's
Color Gray
Closure Type Zipper
Disposable No
Thickness 300 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'