missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men's Dungarees 7478-Night Blue

Catalog Number 17205991
Click to view available options
Size:
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Dungarees uvex suXXeed multifunction
  • Material: 49% PPAN-FR, 42% cotton, 5% Aramid, 3%Polyamid, 1% antistat. fibres, 300 gsm
  • Multifunctional and ergonomis cut, for hightest protection, soft and skin friendly, integrated stretch inserts, reflective inserts
  • Standards: - EN ISO 11611 - EN ISO 11612 - EN 1149-5 - EN 13034 Type 6 - IEC 61482-1-2
  • Sizes: 23-32, 42-66, 90-110 industrial wash, 60 degree, no bleaching, 2 points tumbler, 2 points ironing
Closure Type Zipper
Color Blue
Size 102
Thickness 300 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'