missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Dungarees 7469-Signal Yellow

Catalog Number 17205881
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Dungarees uvex suXXeed construction
  • Material: 50% cotton, 50% polyester, 270 gsm
  • Color: high vis yellow
  • Inserted leg wedge
  • 360° performance fit
  • Stretchy waistband, side pockets and leg pockets with flap, breast pocket with pen-fold
  • Standards: EN ISO 20471 class1, UV standard 801 UPF 80
  • Sizes: 23-32, 42-66, 90-110
  • Oversize surcharge: from 28, 56 or 106 +10% 60 degree wash, no bleaching, soft drying, 2 points ironing, chemical laundry with Perchloretylen
Closure Type Zipper
Color Yellow
Size 31
Thickness 270 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'