missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C/L™ Analog Variable-Speed Pump with Dual-Channel Pump Head for Microbore Tubing
Two-channel pumping in even the tightest spaces
Brand: Masterflex™ 77120-42
Additional Details : Weight : 1.46250kg
Description
- One- or two-channel pumping in either direction—reversible permanent magnet DC motor
- Separate 1-turn speed control and CW/OFF/CCW switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction
- ”Max” button runs pump at 100% of maximum rpm—use to prime or to rapidly flush tubing
- Remote start/stop control available using contact closure connection on back of the pump
- Pumps accept continuous lengths of microbore tubing for a clean, uninterrupted flow path with no fittings
Specifications
C/L Dual-Channel | |
2 | |
Separate single-turn | |
5 ft. (1.5m) 0.89mm ID Tygon LFL Tubing, Cord/Plug Assembly, Dual-Voltage (115/230VAC) Power Supply with 6 ft. (1.8m) Power Cord | |
19 x 8.9 x 8.9 cm | |
Consistent fluid delivery in chromatography, spectroscopy, and dispensing | |
Yes | |
LED | |
90/260 VAC | |
50/60 Hz | |
88.9 mm | |
+105 °F |
0.02 to 24.6 mL/min. | |
Reversible permanent magnet DC | |
CE, EN 61326 1/A1:1998 (EMC Directive), ISO 1900:2008 | |
Analyzer, flow cell, and perfusion applications | |
115/230 VAC, 50/60 Hz | |
Acetal Co-polymer (Rollers), Noryl (Case), Polypropylene (Pump Head), PPS (Pump Head), Stainless Steel (Pump Head) | |
15 psi | |
Variable-Speed | |
IP22 | |
88.9 mm | |
190.5 mm | |
+32 °F |