Learn More
Liebherr™ Tall Lab Fridge
For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Tall Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
Brand: Liebherr™ LKv 5710
Additional Details : Weight : 91.00000kg
Description
- Upright lab fridge, reach-in, 1-section, width 750mm, gross capacity 583 L.
- Temperature range +3 / +16°C, 5 adjustable shelves 630mm(W) x 515mm(D), white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
- Climate class 7, refrigerant R 600a, connection rating 1,0A, 230v/50/1-ph,energy consumption 438 kWh/a
- 437 litre net capacity
- 125mm castors for easy cleaning. Front castors with brake.
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Access port for external temperature probe, additional safety thermostat
- Alarm log of last 3 events with min/max temperatures, duration etc.
- Door lock, reversible hinges, self-closing door with 90° dwell position
- 60 kg shelf load
Specifications
| MediLine | |
| ISO 17025 | |
| 220 - 240 V | |
| 1.0 A | |
| 91 kg | |
| Digital with Text, External | |
| R 600a | |
| Molded One-piece White Polystyrol | |
| 60 kg | |
| RS 485, serial bus connection | |
| White | |
| 1.200 kWh / 24 yr. | |
| Steel walls/door, Plastic interior | |
| NTC probe optional | |
| LKv 5710 | |
| 7mm | |
| Max. fluctuation: 3.1°C | |
| Comfort controller with integrated temperature and alarm memory, Connection to external moniitoring software | |
| 1 |
| 3°C to 16°C | |
| 583 L | |
| 50 Hz | |
| 75D x 74.7W x 184.4H cm | |
| 100 kg | |
| 40 - 70 mm | |
| HardLine with Slimline Handle | |
| 6 (5 Adjustable) Grid | |
| Key Lock | |
| 437 L (net) | |
| White Steel | |
| Right Interchangeable | |
| Yes | |
| None | |
| Conversion kit available | |
| 0.1°C | |
| Automatic | |
| Electromechanical |