missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ LKPv Series Laboratory Refrigerator
Brand: Liebherr™ LKPV 6530
Additional Details : Weight : 0.80000kg
Specifications
Laboratory Refrigerator | |
2°C to 15°C | |
Solid Reversible Self-closing | |
4 | |
83 mm HDPE | |
CE, COFRAC - NF X 15140, ISO 14001, ISO 9001 | |
Yes | |
Ventilated | |
Automatic | |
70 cm | |
52 cm | |
50 Hz | |
2.3kWh/24 hr. | |
134 kg |
601 L | |
R290 | |
1 | |
Epoxy-coated Steel | |
Stainless Steel | |
LCD | |
White with Stainless Steel Interior | |
Door lock, door/temperature alarms, castors, two with brakes and Plastic coated wire grid shelves, safety system 'anti-freeze' | |
70 cmL x 83 cmD x 215 cmH | |
155 cm | |
230 V | |
250 w | |
164 kg |