missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1026 Shoes
Special lining with silver ions absorbs resperation. Includes lightweight PU-sole with high slip resistance.
72.50€
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRA |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15616657
|
Abeba™
1026/35 |
35 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15626657
|
Abeba™
1026/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15636657
|
Abeba™
1026/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15646657
|
Abeba™
1026/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15656657
|
Abeba™
1026/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15666657
|
Abeba™
1026/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15676657
|
Abeba™
1026/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15686657
|
Abeba™
1026/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15696657
|
Abeba™
1026/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15606667
|
Abeba™
1026/44 |
44 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15616667
|
Abeba™
1026/45 |
45 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15626667
|
Abeba™
1026/46 |
46 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15636667
|
Abeba™
1026/47 |
47 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15646667
|
Abeba™
1026/48 |
48 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
Description
- CE EN ISO 20345:2011 S2 SRA
- Microfiber
- White
- Steel toe cap
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3557)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area with lacing
Specifications
CE EN ISO 20345:2011 S2 SRA | |
Microfiber | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
1026 |