missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1023 Shoes
Special lining with silver ions absorbs resperation. Includes lightweight PU-sole with high slip resistance.
74.75€
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRA |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15636627
|
Abeba™
1023/35 |
35 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15646627
|
Abeba™
1023/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15656627
|
Abeba™
1023/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15666627
|
Abeba™
1023/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15676627
|
Abeba™
1023/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15686627
|
Abeba™
1023/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15696627
|
Abeba™
1023/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15606637
|
Abeba™
1023/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15616637
|
Abeba™
1023/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15626637
|
Abeba™
1023/44 |
44 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15636637
|
Abeba™
1023/45 |
45 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15646637
|
Abeba™
1023/46 |
46 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15656637
|
Abeba™
1023/47 |
47 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15666637
|
Abeba™
1023/48 |
48 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
Description
- CE EN ISO 20345:2011 S2 SRA
- Smooth leather white
- Steel toe cap
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3557)
- Sanitized treated
- Antistatic
- Breathable lining with Silver Point
- Adjustable instep area
- Double velcro fastening
- Reflective material
- Suitable for heel and foot lift
Specifications
CE EN ISO 20345:2011 S2 SRA | |
Leather | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
1023 |