missing translation for 'onlineSavingsMsg'
Learn More

Semadeni™ LDPE Containers

Brand:  Semadeni™ 874

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11852642

Quantity Price
1 28.75€ / Each
10 18.31€ / Each
Estimated Shipment
19-02-2021
Add to basket


Description

Description

Specifications

Specifications

2 L
Storage, Packaging
Container
Snap Cap
64 mm
Polyethylene
208 mm
200 x 200 x 130 mm
Snap-Cap
1 Each
Natural Translucent
208 mm
Rectangular
Videos
SDS
Documents