missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Stainless-Steel Work Surface for XPert™ Filtered Balance Stations and System

Product Code. 18868477 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Application):
2 ft. width Enclosure
3 ft. width Enclosure
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Application) Unit Size
18868477 2 ft. width Enclosure -
16639183 3 ft. width Enclosure Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18868477 Supplier Labconco™ Supplier No. 3970602
  • ONLINE EXCLUSIVE PRICE
    914.30€
    841.27€ / Pack of 1
    Save 73.03€
    7% Off
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose an easy-to-maintain worksurface. The Labconco Stainless-Steel Work Surface is ideal for use with the XPert™ Filtered Balance Station and System.

  • Stainless-Steel (Type 304) work surfaces
  • No cupsink cutouts
  • 1 in. deep front spill trough

Specifications

For Use With (Equipment) 2 ft. width Enclosure
Height (English) 0.8 in.
Weight (English) 70 lb.
Weight (Metric) 31.7 kg
Depth (English) 29 in.
Width (English) 24 in.
Height (Metric) 2 cm
Includes Front spill trough
Depth (Metric) 73.6 cm
Width (Metric) 61 cm
Product Type Work Surface
Material Stainless Steel (304)
For Use With (Application) 2 ft. width Enclosure
Color Silver
Cut Style Without Cutout
Warranty 1 Year After Installation
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.