missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Reusable High Strength Centrifuge Tubes
Chemically strengthened to achieve a greater mechanical strength
Brand: DWK Life Sciences 4560015
Additional Details : Weight : 0.80000kg
Description
Chemically strengthened to achieve a greater mechanical strength
- Made of KIMAX Type 1, Class B, borosilicate glass
- Can be centrifuged up to 13,100xG with rubber adapter sleeve
- Withstand temperatures up to 300°C
Specifications
18 mm | |
13,100 x g | |
ASTM E438 Type I | |
Black | |
No | |
Used with an accessory rubber adapter sleeve in a 50 mL rotor cavity | |
6 |
102 mm | |
High Strength Centrifuge Tube | |
Phenolic | |
15 mL | |
Borosilicate Glass, Screw Thread | |
PTFE, Rubber | |
20 to 400mm |