missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, blue
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
400 mL
600 mL
1000 mL
Description
- With pouring spout
- Matte-finish marking spot can be marked with ordinary pencil
- Colors make graduated scale easy to read
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
Capacity (English) | 13.52 oz. |
Color | Bright Blue |
Diameter (English) Outer | 3.03 in. |
Diameter (Metric) Outer | 7.7 cm |
Capacity (Metric) | 400 mL |
Material | Borosilicate Glass |
For Use With (Application) | For Easy Identification in The Lab, Reduce Cross Contamination |
Graduation Range | 25 to 325 mL |
Height (English) | 4.17 in. |
Height (Metric) | 10.6 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'