Learn More
Thermo Scientific™ Jewett™ Dual-Temperature Refrigerator/Freezers
Cool specimens in two separate compartments with these dual-temperature refrigerator/freezers, offering a high-performance and space-saving alternative for cold lab storage.
Brand: Thermo Scientific™ PRF17-2A
Additional Details : Weight : 170.00000kg
Description
Features:
- Dual-temperature refrigerator/freezer control
- Upright models with operating temperatures of 1° to 8°C (refrigerator) and -20°C (freezer)
- Rapid temperature recovery after door openings
- Advanced forced-air cooling and automatic/off-cycle defrost
- High-visibility digital temperature display
- Positive door latches with key lock for added security
- Options include alarm/monitoring system and temperature chart recorder
Note:
Freezer portion of the cabinet is not settable but will run colder than -20°C under normal ambient conditions.
Specifications
| Healthcare | |
| 230 V 50 Hz | |
| 50 Hz | |
| 24 x 24.8 x 50.8 in. (61 x 62.9 x 128.6 cm) | |
| CFC-free | |
| Warranty varies by country, please contact us for details | |
| 113 L | |
| 30 in. | |
| 187.6 cm | |
| 62.9 cm | |
| 73.7 cm | |
| Combination General Purpose Refrigerator/Freezer | |
| 2 |
| -20°C | |
| 230 V | |
| 12.1/15 A | |
| 249 kg | |
| 1 | |
| 311.4 L | |
| 11 cu. ft . | |
| 61 cm | |
| 128.6 cm | |
| Automatic | |
| 2°C to 4°C | |
| 76.2 cm |