missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann Instruments™ Individual Calibration Certificates for Volumetric Pipettes
Providing verification of an extremely high degree of volumetric accuracy for your pipetting needs.
167.00€ - 173.00€
Specifications
| Calibrated | Yes |
|---|---|
| Certifications/Compliance | DAkkS |
| Type | Individual Calibration Certificate |
| Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
| 15635455 |
Hirschmann Instruments™
134014827-9980104 |
For 3 mL pipettes |
167.00€ Pack of 6 |
|
15655455 |
Hirschmann Instruments™
134015027-9980104 |
For 4 mL pipettes |
167.00€ Pack of 6 |
|
15675455 |
Hirschmann Instruments™
134015627-9980104 |
For 6 mL pipettes |
173.00€ Pack of 6 |
|
15695455 |
Hirschmann Instruments™
134015727-9980104 |
For 7 mL pipettes |
173.00€ Pack of 6 |
|
15615465 |
Hirschmann Instruments™
134015827-9980104 |
For 8 mL pipettes |
173.00€ Pack of 6 |
|
15635465 |
Hirschmann Instruments™
134015927-9980104 |
For 9 mL pipettes |
173.00€ Pack of 6 |
|
Description
- DAkkS German Calibration Service
- For volumetric measuring devices
- Internationally recognized
- A valuable contribution to traceability and certification
Specifications
| Yes | |
| DAkkS | |
| Individual Calibration Certificate |