missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ Medium Duty Cut Resistant Gloves

Catalog Number 16029691
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

HyFlex™ 11-927 gloves combine advanced cut resistance, oil-repellence and oil grip in a single glove. These gloves feature a durable double coating with industry leading and patented ANSELL GRIP™ Technology on the palm, for a secure grip in oily environments.

  • Patented ANSELL GRIP Technology - Wet and oil grip for added safety and efficiency
  • New Former Design - New former shape provides superior fit for more agility and dexterity in medium duty applications
  • 3/4 Dip Geometry Coating - provides added protection against oil exposure and knuckle abrasion
  • Robust Mechanical Protection - High ANSI Level 4 (EN 4) abrasion resistance and ANSI Level 2 (EN 3) cut resistance
  • Dirt Masking Colors - Dark color hides dirt in oily, grimy and gritty environments
  • Comprehensive Sizing - Sizes 6 to 11 ensure optimal dexterity and comfort for each worker
  • HPPE Based Liner - High mechanical performance: abrasion, cut and tear resistance combined with a combined with a cool feeling on the hand
  • PPE Catetory II
  • Anti-static
  • Washable at 40°C
Certifications/Compliance EN 420:2003 + A1:2009; Category II, ABR: ANSI 4, CUT: ANSI A2, REACH Compliant
Classification PPE Category II
Coating Material Nitrile
Color Gray, Black
Latex Free Yes
Size 8
EN388 Standard EN 388: 4342 + 4342B
For Use With (Application) Automotive, Machinery and Equipment, Metal fabrication
Glove Cuff Style Knit
Liner Material HPPE, Nylong, Polyamide, Spandex
Quantity 12 Pairs
Length (Metric) 195 mm to 260 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'