missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Hybrid Jacket 7406-Midnight Navy

Catalog Number 17206641
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

  • Softshell jacket uvex perfect
  • Color: black/blue
  • Material: 94% polyester, 6% spandex inside: 100% polyester
  • Mesh - breathable, water and wind repellent material, stand-up collar, uvex logo, detachable hood
  • Sizes: S-XXXL
  • Care instructions: - 60°C washable, impossible chlorinate, tumbler drying, ironing 1 point
Size 6X-Large
Gender Men's
Color Blue
Closure Type Zipper
Disposable No
Thickness 240 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'