missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ HighTech Series HL Refrigerated/Heating Circulator

Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. An easily removed venting grid allows for easy cleaning. Equipped with handles or castors for an easy transportation. Saves laboratory space with compact assembly.

Brand:  JULABO™ 9312625

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11900288

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »


Description

Description

  • VFD COMFORT DISPLAY
  • Keypad for setpoints, warning/safety values and menu functions
  • ICC (Intelligent Cascade Control), self-optimizing temperature control
  • ATC3 3-Point-Calibration
  • Pt100 External sensor connection for measurement and control
  • SMART PUMP, electronically adjustable pump stages
  • Adjustable pressure and suction pump
  • Early warning system for low liquid level (DBGM 203 06 059.8)
  • Adjustable high temperature cut-out, visible via display
  • RS232 interface for online communication
  • Optional: analogue interfaces
  • Integrated programmer for 10 program steps
  • Active Cooling Control
  • Easily removed venting grill allows for easy cleaning
  • Equipped with handles or castors for an easy transportation
  • Visual liquid level display
Specifications

Specifications

5 to 40°C
Interior (L x W x D): 12 x 14 x 14cm
Classification III (FL) according to DIN 12876-1
-28°C to +200°C
2 kW
Stainless Steel
22 to 26 L/min
14 x 12 x 14 cm
32 kg
ICC
4.5 L
0.26 kW at 20°C
VFD, LCD
2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female)
F25-HL
±0.01°C
42 x 23 x 64 cm
115 V 60 Hz 13 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers