missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ High-vis Polo Shirt 7479-Yellow

Catalog Number 17205911
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men's polo shirt
  • Warning orange / dark blue
  • Material: 50% cotton, 50% polyester, 180 gsm
  • Ergonomic cut, concealed 3-button placket, reinforced polo collar, 2 reflective strips each around the trunk and arm
  • Direct embroidery pictogram high visibility in the front part, Direct embroidery uvex on left upper arm
  • Direct embroidery recycled logo in back
  • Standards: EN ISO 20471: 2013 class2 UV 801
  • OEKO-TEX™ Standard 100
  • Sizes: S- 6XL
  • Care: washable at 40 ° C, not chlorine, not bleaching, do not dry, iron 1 point, do not clean
Size Medium
Gender Men's
Color Yellow
Closure Type Press studs
Disposable No
Thickness 180 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'