missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GT2 Benchtop Centrifuge Packs

The mid-sized Fisherbrand™ GT2 Benchtop Centrifuge provides speed and versatility, reaching 4238xg for fast and efficient separations

Brand:  Fisherbrand™

Additional Details : Weight : 91.50000kg

 View more versions of this product

Product Code. 15808722

  • 7377.89€ / Each


Estimated Shipment: 09-11-2021
Add to basket

Description

Description

  • Mid-size benchtop centrifuge with speed (reaching 4238xg) and versatility but with minimal lab footprint
  • Ventilated and refrigerated versions available, with rapid temperature pull-downs
  • Includes a TX-400 rotor with adapters accommodating 36x15mL or 16x50mL conical tubes, ideal for cell culture applications
  • One-touch, easy-to-use operation with pre-saved protocols
  • Backlit display interface with multi-language options
  • Rapid push-button rotor exchange with the Auto-Lock™ rotor swap system
  • Corrosion resistant and lubricating rotor-cross coating
  • Fitted with ClickSeal™ biocontainment lids
  • Glove and wipe-clean, detergent-friendly
  • Two year warranty
Specifications

Specifications

50/60 Hz
Benchtop Centrifuge
4 x 400 mL
4,750 rpm
<61 dB(A)
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1, UL Listed, CE marked, Certified biocontainment
1010 w
GT2
Yes
Direct Brushless Induction
Six direct access programs
Ambient temperature
TX-400
230 V
4,238 x g
No
ClickSeal biocontainment lid
TX-400 rotor, ClickSeal lid, four adapters for 16x50mL conical tubes, four adapters for 36x15mL conical tubes
440 x 605 x 360 mm
Yes
2 Years (Centrifuge), 5 Years (Rotor)
57.5 kg
9 hr. 59 min., continuous
GT2
Videos
SDS
Documents
Certificates