missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 603/N Creped Surface Folded Filter Qualitative Filter Papers
Used for analytical and technical purposes.
127.00€ - 208.00€
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 8μm/sec. |
For Use With (Application) | Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper |
Grade | 603/N |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10225421
|
Sartorius™
FT-4-335-125 |
125 mm |
127.00€
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10401052
|
Sartorius™
FT-4-335-240 |
240 mm |
189.00€
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10642212
|
Sartorius™
FT-4-335-320 |
320 mm |
208.00€
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Fast flow rate due to its structure
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifications
Folded | |
8μm/sec. | |
603/N | |
0.25 mm |
Cotton Linters, Refined Pulp | |
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper | |
100 Pack | |
Qualitative Filter Paper |